Menu Search

SIEMENS #6AV65741AD004CX0

SIMATIC Protective Film, 10.00-12.00 in., Use With TP270/TP270B/MP370, MP377 Touch Device

SKU: 66264320985
Manufacturer Series: HMI
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Protective Film
Size: 10 - 12 in.
Material: Plastic
Use With: TP270, TP270B, MP370, MP377 Touch Device
Description
PLC Screen Accessories: Type - Protective Film; Size - 10.00-12.00 in.; Material - Plastic; Use With - TP270, TP270B, MP370, MP377 Touch Device; Additional Information - Thickness: 0.13mm; Manufacturer Series - Simatic HMI
Additional Info: Thickness: 0.13mm