Menu Search
Scissors Electricians Scissor 8.75 in.

IDEAL #35-087

Electricians Scissor 8.75 in.

SKU #78325052656
Manufacturer Series: Lever
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Electricians Scissor
Length: 8.75 in.

Scissors: Type - Electricians Scissor; Length - 8.75 in.; Additional Information - Handle Color: Blue and Silver; Manufacturer Series - Lever

Additional Info: Handle Color: Blue and Silver