Menu Search
Scissors Electricians Scissors 5"

BUCKINGHAM #813221NS

Electricians Scissors 5"

SKU #78019392182
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrician's Scissors
Hinge Type: Screw Hinge
Blade Style: Notched and Serrated
Length: 5 in.

Scissors: Type - Electricians Scissors; Hinge Type - Screw Hinge; Blade Style - Notched and Serrated; Length - 5"; Additional Information - Cut Length" 2.50"

Additional Info: Cut Length" 2.50"