Menu Search
Search
SIA ABRASIVES #4097.5762.0240

Siarexx Sandpaper, Sheet; Aluminum Oxide; WxL: 9 x 11 in.; 240 Grit

SKU # 43759898996 Manufacturer Series: 1960
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Abrasive Sheet
Abrasive Material: Aluminum Oxide
Grade: 240 Grit
Size: WxL: 9 x 11 in.
Backing: Paper, C Weight
Application: Hand and Machine Sanding of woods, Veneer, Paint, Primer, Sealer, Lacquer and Varnish
Package: 100

SIA 4097.5762.0240 SHEET GRIT 240