Menu Search
Search
NORTON #66261131633

Sandpaper Sheet, Medium, P100 Grit, Aluminum Oxide

SKU # 66261131633 Manufacturer Series: Premium No-Fil Adalox A275
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Abrasive Sandpaper Sheet
Abrasive Material: Aluminum Oxide
Grade: P100 Grit, Medium
Size: WxL: 9 x 11 in.
Backing: Anti-Loading Paper, B Weight
Application: Body Filler, Clean and Detailing, Finishing, Paint Preparation, Sanding and Surface Preparation
Package: 500/Case

Use A275 OP medium grit paper sheets to produce consistent, exceptional finishes on any surface or coating. Featuring a fiber-reinforced, latex-saturated B-weight backing and non-pigmented, water-based stearate open coating, these sheets resist clogging and provide 50- to 60-percent better resistance to tearing than common papers. Crafted using a premium, heat-treated P-grade aluminum-oxide abrasive, these sheets are ideal for removing moderate material when hand sanding materials that tend to load, such as painted surfaces, plastics and composites. They also work well on fiberglass, aluminum, brass, bronze, titanium and super alloys, hard, soft and 300-series stainless steels; and hard and soft woods.