Menu Search
Sandpaper Sandpaper, Roll; WxL: 1-1/2 in. x 75 ft.; 180 Grit

NORTON #66261107265

Screen-Bak Sandpaper, Roll; WxL: 1-1/2 in. x 75 ft.; 180 Grit

SKU #66261107265
Manufacturer Series: Q421
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Abrasive Roll
Abrasive Material: Silicon Carbide
Grade: 180 Grit
Size: WxL: 1-1/2 in. x 75 ft.
Backing: Mesh
Application: Plastic, Copper, Brass, Plaster, Wood and Drywall
Package: 10

NORTON 66261107265 1-12X25 YD P1 EA