Menu Search
Sandpaper Sandpaper, Roll; Aluminum Oxide; WxL: 2 in. x 150 ft.; P80 Grit

NORTON #66261109335

Sandpaper, Roll; Aluminum Oxide; WxL: 2 in. x 150 ft.; P80 Grit

SKU #66261109335
Manufacturer Series: K227
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Abrasive Roll
Abrasive Material: Aluminum Oxide
Grade: P80 grit
Size: WxL: 2 in. x 150 ft.
Backing: Cloth, J Weight
Package: 5

NORTON 66261109335 2X50 YD P80-J EA