Menu Search
NORTON #26295

Metalite Sandpaper, Roll; Aluminum Oxide; WxL: 2 in. x 150 ft.; 180 Grit

SKU # 66261126295 Manufacturer Series: K225
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Abrasive Roll
Abrasive Material: Aluminum Oxide
Grade: 180 grit
Size: WxL: 2 in. x 150 ft.
Backing: Cotton, J Weight
Application: Metalworking
Package: 5

Norton Metalite K225 Cloth Rolls for general purpose metalworking applications. Coated abrasive rolls are designed for fast and easy sanding of various surfaces, and can be torn to exact lengths as needed. Handy rolls are packaged in a protective, convenient dispenser which eliminates costly waste and permits neat, easy storage.