Menu Search
Search
NORTON #66261126282

Sanding Roll, Very Fine, P240 Grit, Aluminum Oxide

SKU # 66261126282 Manufacturer Series: Metalite K225
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Abrasive Sanding Roll
Abrasive Material: Aluminum Oxide
Grade: P240 Grit, Very Fine
Size: WxL: 1-1/2 in. x 150 ft.
Backing: Cotton Cloth, J Weight
Application: Blending, Finishing, Polishing, Hand Sanding, Clean and Detailing
Package: 5/Case

Coated abrasive rolls are designed for fast and easy sanding of various surfaces and can be torn to exact lengths as needed. Cloth rolls are typically used for polishing lathe turnings, rolls and cylinders, light deburring, blending machine tool marks, removing rust and scale and fine sanding and polishing. Rolls are used for hand or machine sanding.