Log In
or
Register
Contact
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Supply Chain Management
Consultative Approach
eProcurement
Global Account Management
Inventory Management
Value Creation
Benefits of an Account
Datacom and Security
Government and Institutional
Utility
Construction
Automation
Learning Center
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Branch Locator
Help
Catalog
Abrasives and Polishing
Sandpaper
#73172
INDUSTRIAL SUPPLIES MISC
#73172
Handy Rolls
Sandpaper, Roll; Aluminum Oxide; WxL: 2 in. x 150 ft.; 280 Grit
SKU
#
78404194475
Loading price and availability...
Quantity Pricing:
Please
Log In
or
Register
to view pricing & availability.
Availability
Specifications
Type:
Abrasive Roll
Abrasive Material:
Aluminum Oxide
Grade:
280 grit
Size:
WxL: 2 in. x 150 ft.
Description
Additional Info: Backing: Flexible J-wt Cotton