Menu Search
Search
HASTINGS FIBERGLASS PRODUCTS #10-170

Sandpaper, Sheet; Nonmetallic; WxL: 4-1/2 x 6-1/2 in.

SKU # 78036098885
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Abrasive Sheet
Abrasive Material: Nonmetallic
Grade: Ultra Fine
Size: WxL: 4-1/2 x 6-1/2 in.
Application: Hot Stick, Clean and Repair
Package: 20