Menu Search
Search
DREMEL #408

Sandpaper, Belt; Aluminum Oxide; 1/2 in. Long; 60 Grit

SKU # 08059600408
Type: Sanding Band
Abrasive Material: Aluminum Oxide
Grade: 60 Grit, Coarse
Size: 1/2 in. Long
Application: Wood and Fiberglass
Package: 6

Sand Paper: Type - Sanding Band; Abrasive Material - Aluminum Oxide; Grade - 60 Grit, Coarse; Size - 0.50 in.; Application - Wood and Fiberglass; Package - 6; Additional Information - Color: Purple

Additional Info: Color: Purple