Menu Search
Sandpaper Sandpaper, Roll; Aluminum Oxide; WxL: 2 in. x 50 yd.; 240 Grit
CGW #63089

Sandpaper, Roll; Aluminum Oxide; WxL: 2 in. x 50 yd.; 240 Grit

SKU # 65533263089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Abrasive Roll
Abrasive Material: Aluminum Oxide
Grade: 240 grit, Very Fine
Size: WxL: 2 in. x 50 yd.
Application: Cleaning, Deburring and Polishing
Package: 10