Menu Search
Sandpaper Sandpaper, Sheet; Silicon Carbide; WxL: 9 x 11 in.; 400 Grit

CARBORUNDUM #5539563861

Sandpaper, Sheet; Silicon Carbide; WxL: 9 x 11 in.; 400 Grit

SKU #05539598748
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Abrasive Sheet
Abrasive Material: Silicon Carbide
Grade: 400 grit
Size: WxL: 9 x 11 in.
Backing: Paper
Application: Deburring

CARBOR 5539563861 PAPER ABRASIVE 9X