Menu Search
Search
BLACK & DECKER #DASY3J1A50

Sandpaper, HD Coated Sheet; WxL: 9 x 11 in.; 1000 Grit

SKU # 88591117651
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Coated Abrasive Sheet
Abrasive Material: Silicon Carbide
Grade: 1000 Grit, Super Fine
Size: WxL: 9 x 11 in.
Backing: C-Weight Paper
Application: Paint Varnish and Fillers Removal
Package: 50

B&DDO DASY3J1A50 9X11 1000G W/P SHT