Menu Search
Search
BLACK & DECKER #DWASPTRI

DeWALT® Sand Paper, 80, 120, 240 Grit, 3-3/4 in. L

SKU # 88591128162
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sand Paper
Abrasive Material: Aluminum Oxide
Grade: 80/120/240 Grit
Size: L: 3-3/4 in.
Backing: Hook and Loop
Application: DeWalt® Sanding Plates