Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

3M #19826

Utility Cloth Roll, 2.00 in. x 150 ft, P40 grit Grade, Aluminum Oxide, Cloth/X Weight Backing

SKU: 05111519826
Manufacturer Series: 314D
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Abrasive Roll
Abrasive Material: Aluminum Oxide
Grade: P40 grit
Size: 2 in. x 150 ft.
Manufacturer Series: 314D
Sand Paper: Type - Abrasive Roll; Abrasive Material - Aluminum Oxide; Grade - P40 grit; Size - 2 in x 150 ft; Additional Information - Application: 314D Utility Cloth Roll for Metal working.; Manufacturer Series - 314D
Additional Info: Application: 314D Utility Cloth Roll for Metal working.