Menu Search
Sandpaper Sandpaper, Sheet; Aluminum Oxide; WxL: 9 x 11 in.; P180 Grit
3M #02104

Sandpaper, Sheet; Aluminum Oxide; WxL: 9 x 11 in.; P180 Grit

SKU # 05114402104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Abrasive Sheet
Abrasive Material: Aluminum Oxide
Grade: P180 grit
Size: WxL: 9 x 11 in.
Backing: Paper, A Weight
Application: Metalworking, Woodworking
Package: 100