Menu Search
Search
BRADY #95047

Sign Post, 6 ft L x 3.50 in. W, U-Channel, Steel, Baked Green Enamel

SKU # 75447395047
Type: Sign Post
Configuration: U-Channel
Material: Steel
Finish: Baked Green Enamel
Length: 6 ft.

Sign Mounting: Type - Sign Post; Configuration - U-Channel; Material - Steel; Finish - Baked Green Enamel; Size - Length - 6 ft