Menu Search
Search
NEW PIG #TLS671

Leak Diverter Combination Kit, 16.5 lb., PVC

SKU # 03622697991
Type: Leak Diverter Combination Kit
Contents: (1) Roof Leak Diverter, (1) Pipe Leak Diverter, (2) Drainage Hoses, (6) Adjustable Hanging Strap, (2) Drain Fittings, (1) 30 Pack CAUTION PIG® Mat Pads, (2) 25 Pack PIG® All-Purpose Wipers, (1) Watch Your Step Sign, (1) Duffel Bag, (1) Pack of PIG® Pipe W
Absorbs: Liquid
Weight: 16.5 lb.
Material: PVC
Color: Translucent

Additional Info: Number of Pieces: 19