Menu Search
Search
BRADY #SKCH-20

BRIGHTSORB Spill Kit, 17 Gallon Absorption, Drum, 26 lb

SKU # 66270690405
RoHS Compliant
Kit Type: Spill Kit
Contents: (12) 15 x 19 in. Pads, (3) 3 in. x 12 ft. Socs, (2) 18 x 18 in. Pillows, (1) Pair Nitrile Gloves, (1) Pair Safety Goggles, (3) Disposal Bags, (1) Emergency Response Guide
Absorption Capacity: 17 gal.
Case: Drum
Weight: 26 lb.

BRADY SKCH-20 20 GAL HI VIS SPILL K