Menu Search
Search
BRADY #HAZ124

Absorbent Sock, 3.00 in. OD x 12.00 ft L, 12 gal/bale, Polypropylene, Green, 4 Case

SKU # 66270623206 Manufacturer Series: HAZWIK
Absorbent Type: Absorbent Wringable Sock
Absorbs: Oils, Water, Coolants, Solvents, Non-Aggressive Fluids
Material - Skin: Polypropylene
Color: Green
Outside Diameter: 3 in.
Length: 12 ft.
Absorption Capacity: 12 gal. / Bale
Package Quantity: 4
Package Type: Case

Absorbent Socks and Booms: Absorbent Type - Absorbent Wringable Sock; Absorbs - Oils, Water, Coolants, Solvents, Non-Aggressive Fluids; Material - Skin - Polypropylene; Color - Green; Size - O.D. - 3.00 in; Size - Length - 12.00 ft; Absorption Capacity - 12 gal/bale; Package Quantity - 4; Package Type - Case; Manufacturer Series - HAZWIK