Menu Search
Search
BRADY #AW1818

Allwik Absorbent Pillow, Universal Absorber, 18 in. L x 18 in. W, Polypropylene, Gray

SKU # 66270623127

Compare

Maximum number of products selected.
Absorbent Type: Pillow
Absorbs: Universal
Material Type: Polypropylene
Material Color: Gray
Width: 18 in.
Length: 18 in.
Absorption Capacity: 28 gal. / Bale
Package Quantity: 16
Package Type: Case

Mats, Pads and Rolls: Absorbent Type - Pillow; Absorbs - Universal; Material Type - Polypropylene; Material Color - Gray; Size - Width - 18.00 in.; Size - Length - 18.00 in.; Absorption Capacity - 28.00 gal/bale; Package Quantity - 16; Package Type - Case; Manufacturer Series - Allwik