Menu Search
Search
SONY-BOSCH #EVAX200R/8ZA

Voice Evacuation System, 27 in. H x 14-1/2 in. W x 4 in. D

SKU # 47360999362
Type: Voice Evacuation System
Size: HxWxD: 27 x 14-1/2 x 4 in.
Voltage: 120V AC
Zones: 8
Signal Amps/​Cct: 10 mA
Nominal Resistance: 4.7 kΩ
Connection: Clamp Screw
Mounting: Surface/Semi-Flush
Application: Fire Alarm Control Panel System