Menu Search
Search
SONY-BOSCH #EVAX25R

Voice Evacuation System, 18 in. H x 14-1/4 in. W x 4 in. D

SKU # 47360999449
Type: Voice Evacuation System
Size: HxWxD: 18 x 14-1/4 x 4 in.
Voltage: 120V AC
Signal Amps/​Cct: 10 mA
Nominal Resistance: 4.7 kΩ
Connection: Clamp Screw
Mounting: Surface/Semi-Flush
Application: Fire Alarm Control Panel System