Menu Search
Search
SONY-BOSCH #FMR-1000-RA

LCD Annunciator, 12/24 VDC

SKU # 47360999524
RoHS Compliant

Compare

Maximum number of products selected.
Type: LCD Annunciator
Size: HxWxD: 4.41 x 7.4 x 1.89 in. Back Box, 4.41 x 7.4 x 2.4 in. Cover Frame
Voltage: 12/24V DC
Connection: (4) Terminals
Mounting: Surface/Flush
Application: FPA-1000 Analog Addressable Fire Panels

The FMR-1000-RA remote annunciator is a four-conductor LCD annunciator without system control capability. It shows the equivalent LEDs and LCD display. It includes a piezo sounder, navigation buttons, and acknowledge key. The navigation functions and the