Menu Search
Search
SONY-BOSCH #FLM-325-I4-AI

Contact Monitor, 4.7 in. H x 4.2 in. W x 1.4 in. D

SKU # 47360999713
Type: Contact Monitor
Size: HxWxD: 4.7 x 4.2 x 1.4 in.
Voltage: 25.3 to 39 VDC
Nominal Resistance: 10 kΩ
Mounting: 4 in. Square/Double Gang Back Box
Application: Fire Alarm Devices Such as Pull Stations or Water Flow Devices