Menu Search
Search
3M #5P71

Particulate Filter, P95 Filter Class, Cartridge Mount, Non-Oil and Oil Based Particulates

SKU # 49111599921
Filter Type: Particulate Filter
Filter Class: P95
Filter Mounting: Cartridge
Filter Protection: Oil and Non-Oil Based Particulates
Listings: NIOSH 42 CFR 84
Package Quantity: 10
Mask Series: 5000, 6000 Series, 501 Filter Retainers

Filter; Particulate; P95 Class; Cartridge Mounting; Non-Oil and Oil Based Particulates Protection; 5000, 6000 Series, 501 Filter Retainers Filter Mask; NIOSH 42 CFR 84 Listed