Menu Search
Search
3M #450010R20

Filter, Respirator, PAPR Filter Class, NIOSH Listings

SKU # 05113872003
Filter Type: Filter
Filter Class: PAPR
Filter Mounting: Cartridge
Color: Magenta
Listings: NIOSH
Package Quantity: Case of 20

Additional Info: Filter Rating: HEPA, Color: Magenta