Menu Search
Search
NORTH SAFETY PRODUCTS #770030L

Respirator, Half face; Dual Cartridge; Large

SKU # 78876992141 Manufacturer Series: 7700 Series
Size: Large
Mask Type: Half Mask Respirator
Cartridge Style: Dual Cartridge
Cartridge: Sold Separately
Cartridge Filter: Sold Separately
Headgear Style: Cradle Suspension
Material: Silicone, Medical-grade
Listings: NIOSH certified for use with North N Series, Compact Air PAPR, and CF2000 Supplied Air Respirators
Strap Type: Woven Nylon
For Use With: Can convert to PAPR or supplied air
Includes: Facepiece

Facepiece is made of soft, non-allergenic silicone that conforms to the worker's face. Cradle suspension gives an even seal without creating any slipping or pressure points. Low profile provides workers with a wider field of vision.