Menu Search
Search
TINGLEY RUBBER #V70722.4X-5X

Job Sight Adjustable Safety Vest, Fluorescent Yellow-Green, 4X-Large to 5X-Large, Polyester Mesh

SKU # 08113870724

Compare

Maximum number of products selected.
Type: Hi-Vis Adjustable Safety Vest
Color: Fluorescent Yellow-Green
Size: 4X-Large to 5X-Large, 65 in. Chest, 29 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Reflective Area: 201 sq-in.
Closure: Hook and Loop Closure
Pockets: (2) Interior Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107 Class 2, Level 2