Menu Search
Search
PYRAMEX #RV120NS

Safety Work Vest, One Size, Hi-Vis Orange, Polyester Mesh

SKU # 81190702180 Manufacturer Series: RV1NS

Compare

Maximum number of products selected.
Type: Safety Work Vest
Color: High-Vis Orange
Size: One Size
Vest Material: Polyester Mesh
Closure: Hook and Loop, Side Elastic Band
Listings: CSA