Menu Search
Search
PYRAMEX #RCZ2410M

Safety Work Vest, M, Hi-Vis Lime, China Brand Silver

SKU # 81190702452 Manufacturer Series: RCZ24
Type: Safety Work Vest
Color: High-Vis Lime
Size: Medium, 25 in. Chest, 26 in. L
Vest Material: Polyester Front, Mesh Back
Reflective Trim Pattern: 2 in. Reflective Tape with 4 in. Contrasting Tape
Reflective Trim Color: China Brand Silver
Closure: Zipper
Pockets: (5) Outside, (3) Inside
ANSI/​ISEA: ANSI/ISEA 107-2015 Type R, Class 2
Listings: CSA Z96-15