Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #302-0211-LY/4X

Two-Tone X-Back Breakaway Vest, Lime Yellow, 4X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU # 61631409647 Manufacturer Series: 302-0211
Type: Hi-Vis Two-Tone X-Back Breakaway Vest
Color: Lime Yellow
Size: 4X-Large, 59 in. Chest, 30 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Hook and Loop Closure
Pockets: (2) External Lower Flap Pockets, (2) Internal Lower Pockets, (1) Upper Chest/Radio Pocket
Rating - Visibility: Class 2