Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #302-MVZPLY-4X

Two-Tone Safety Vest, Lime Yellow, Standard, 4X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU # 61631408835 Manufacturer Series: 302-MVZP

Compare

Maximum number of products selected.
Type: Hi-Vis Two-Tone Vest
Protection: Standard
Color: Lime Yellow
Size: 4X-Large, 59 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Zipper
Pockets: (2) Lower External Flap Pockets, (2) Lower Internal Pockets, (2) External Chest Pockets
Rating - Visibility: Class 2

Vests, Safety-Reflective: Type - Hi-Vis Two-Tone Vest; Protection - Standard; Size - 4X-Large, 59.0 in. Chest, 28.0 in. Length; Vest Material - Polyester Mesh; Color - Lime Yellow; Reflective Trim Pattern - 2 in. Reflective Tape; Closure - Zipper Closure; Pockets - (2) Lower External Flap Pockets, (2) Lower Internal Pockets, (2) External Chest Pockets; Rating - Visability - Class 2; Additional Information - Meets ANSI Class 2; Manufacturer Series - 302-MVZP