Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #302-0212-OR/2X

Two-Tone Breakaway Vest, Orange, 2X-Large, Polyester Mesh, 2 in. Silver Reflective Tape

SKU # 61631416910 Manufacturer Series: 302-0212
Type: Hi-Vis Two-Tone Breakaway Vest
Color: Orange
Size: 2X-Large, 54.5 in. Chest, 29 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Closure
Pockets: (2) External Lower Flap Pockets, (2) Internal Lower Pockets, (1) Upper Chest/Radio Pocket
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107-2010 Class 2