Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #303-HSVEOR-3X

Safety Vest, Orange, Standard, 3X-Large, Polyester Mesh, 2 in. Silver Reflective Tape

SKU # 61631407133 Manufacturer Series: 303-HSVE
Type: Hi-Vis Safety Vest
Protection: Standard
Color: Orange
Size: 3X-Large, 56.7 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Front
Pockets: (2) External Upper Chest Pockets, (2) Internal Lower Pockets
Rating - Visibility: Class 3

Vests, Safety-Reflective: Type - Hi-Vis Safety Vest; Protection - Standard; Size - 3X-Large, 56.7 in. Chest, 28.0 in. Length; Vest Material - Polyester Mesh; Color - Orange; Reflective Trim Pattern - 2 in. Reflective Tape; Reflective Trim Color - Silver; Closure - Hook and Loop Front Closure; Pockets - (2) External Upper Chest Pockets, (2) Internal Lower Pockets; Rating - Visability - Class 3; Additional Information - Meets ANSI Class 3; Manufacturer Series - 303-HSVE