Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #300-2506/4X-5X

Incident Command Vest, Tan, Standard, 4X-Large to 5X-Large, Polyester, 1 in. White Reflective Tape

SKU # 61631409052 Manufacturer Series: 300-2500

Compare

Maximum number of products selected.
Type: Hi-Vis Incident Command Vest
Protection: Standard
Color: Tan
Size: 4X-Large to 5X-Large, 46 in. Chest, 25.8 in. Length
Vest Material: Polyester
Reflective Trim Pattern: 1 in. Reflective Tape
Reflective Trim Color: White
Closure: Hook and Loop Closure
Pockets: (1) External Upper Pocket, (1) Internal Lower Pocket, (1) Front and (1) Back Clear Id Pocket

Vests, Safety-Reflective: Type - Hi-Vis Incident Command Vest; Protection - Standard; Size - 4X-Large to 5X-Large, 46.0 in. Chest, 25.8 in. Length; Vest Material - Polyester; Color - Tan; Reflective Trim Pattern - 1 in. Reflective Tape; Reflective Trim Color - White; Closure - Hook and Loop Closure; Pockets - (1) External Upper Pocket, (1) Internal Lower Pocket, (1) Front and (1) Back Clear Id Pocket; Additional Information - Non-ANSI; Manufacturer Series - 300-2500