Menu Search
Search
Safety Protective Clothing Vests Vest, Safety; Class 2 Visibility; Polyester; Zipper

MCR SAFETY

Vest, Safety; Class 2 Visibility; Polyester; Zipper

(16 Product Options) Manufacturer Series: Luminator
  • Type: Safety Vest
  • Protection: High Visibility
  • Vest Material: Polyester Mesh
  • Reflective Trim Pattern: Waist and Shoulders
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Safety Vest
Protection: High Visibility
Vest Material: Polyester Mesh
Reflective Trim Pattern: Waist and Shoulders
Reflective Trim Color: Silver
Reflective Area: 2 in. Stripes
Closure: Zipper
Pockets: 3
Rating - Visibility: Class 2
ANSI/​ISEA: Class 2