Menu Search
Search
MAJESTIC GLOVE CO #75-3225/X3

Two-Tone Safety Vest, 3X-Large, Yellow, Mesh, 3M, Dot Stripes, Velcro Closure

SKU # 73179105639

Compare

Maximum number of products selected.
Type: Hi-Vis Vest
Color: Yellow
Size: 3X-Large
Vest Material: Mesh
Reflective Trim Pattern: Dot Stripes
Reflective Trim Material: 3M
Closure: Velcro
Pockets: (4) Pen Pockets, (2) Waist Pockets, (2) Radio Tabs

Vests, Safety-Reflective: Type - Hi-Vis Vest; Size - 3X-Large; Vest Material - Mesh; Color - Yellow; Reflective Trim Pattern - Dot Stripes; Reflective Trim Material - 3M; Closure - Velcro; Pockets - (4) Pen Pockets, (2) Waist Pockets, (2) Radio Tabs; Hazardous Rating Category - Class 2; Additional Information - Meets ANSI/ISEA 107-2010

Additional Info: Meets ANSI/ISEA 107-2010