Menu Search
Search
MAJESTIC GLOVE CO #75-3325/X2

Reflective Piping Class 3 High-Visibility Vest, Yellow, XX-Large

SKU # 73179112453

Compare

Maximum number of products selected.
Type: Vest
Color: Yellow
Size: 2X-Large
Vest Material: Mesh
Closure: Zipper
Listings: ANSI/ISEA 107-2010 Class 3

This two-tone striped mesh vest features a unique D-ring pass thru and high-visibility piping around the edges to give you an enhanced safety factor. Vest also offers a clear ID badge holder, four pen pockets, two waist pockets with Velcro closures, and two radio mic tabs on the left and right chest. Meets ANSI/ISEA 107-2010 Class 3 standard.