Menu Search
Search
ERGODYNE #20983

GloWear® Super Economy Vest, Small/Medium, Standard, Hi-Vis Orange

SKU # 72047620983 Manufacturer Series: 8205Z
Type: Super Economy Vest
Protection: Standard
Color: High-Vis Orange
Size: Small/Medium, 36 to 44 in. Chest
Vest Material: 3.3 oz Polyester Mesh Fabric
Reflective Trim Pattern: (1) 2 in. Horizontal Reflective Stripe
Reflective Trim Color: Silver
Reflective Trim Material: 3M Scotchlite
Closure: Zipper
Listings: ANSI/ISEA 107 Class 2, Type R