Menu Search
Search
ERGODYNE #20979

GloWear® Super Economy Vest, 4X-Large/5X-Large, Standard, Hi-Vis Lime

SKU # 72047620979 Manufacturer Series: 8205HL
Type: Super Economy Vest
Protection: Standard
Color: High-Vis Lime
Size: 4X-Large/5X-Large, 58 to 64 in. Chest
Vest Material: 3.3 oz Polyester Mesh Fabric
Reflective Trim Pattern: (1) 2 in. Horizontal Reflective Stripe
Reflective Trim Color: Silver
Reflective Trim Material: 3M Scotchlite
Closure: Hook and Loop Closure
Listings: ANSI/ISEA 107 Class 2, Type R