Menu Search
Search
ANSELL #976092XL

ActivArmr® Cooling Vest, 2X-Large, 45 to 51 in. Chest, Black

SKU # 07649098677 Manufacturer Series: 97-609
Type: Cooling Vest
Color: Black
Size: 2X-Large, 45 to 51 in. Chest
Vest Material: Knitted Polyester
Closure: Hook and Loop

The ActivArmr™ Cooling Vest is a comfort garment which prevents elevated body temperatures in people who work in hot environments or with extreme physical exertion. It provides a cooling effect just when the body needs it.