Menu Search
Search
MILWAUKEE #411G-L

Work Shirt, Large, 2-1/2 in. L x 9-1/4 in. H, Gray, Yarn

SKU # 04524251572
Type: Lightweight Work Long Sleeve Shirt
Protection: UV
Size: Large, LxH: 2-1/2 x 9-1/4 in.
Material Type: Yarn
Color: Gray