The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
CARHARTT #K87-BLK-REG-MED

T-Shirt, Short Sleeves; Cotton; Black; Medium

SKU # 03548104671 Manufacturer Series: K87
View more versions of this product
Color: Black
Size: Medium
Type: T-Shirt, Short Sleeve
Closure Style: Pullover
Collar Style: Rib-knit Crewneck
Material Type: Cotton
Material Weight: 6.75 oz.
Material Specification: Original Fit
Rating - Arc Data: Not Applicable
Pockets: (1) Chest