Menu Search
Search
CARHARTT #102905-323-REG-S

T-Shirt, Long Sleeve; FR; High-Viz; 6.75 oz.; Lime; Small

SKU # 88919267994 Manufacturer Series: 102905

Compare

Maximum number of products selected.
View more versions of this product
Size: Small
Type: T-Shirt, Long Sleeve
Protection: Flame Resistant
Closure Style: Pullover
Collar Style: Rib-knit Crewneck
Material Type: Modacrylic, Lyocell, Aramid Knit
Color: High-Vis Brite Lime
Material Weight: 6.75 oz.
Material Specification: 48% Modacrylic, 37% Lyocell, 15% Aramid Knit
Rating - Arc Data: ATPV 8.2 cal./sq. cm
Pockets: (1) Left Chest Pocket
Test Listings: NFPA-70E, UL-Classified to NFPA-2112
ANSI/​ISEA: ANSI/ISEA-107 Type R, Class 3

FR knit that's sweat wicking, stain fighting, and light.