Menu Search
Search
CARHARTT #100615-472-TLL-3XL

Rain Defender® Sweatshirt, Paxton Hooded; Cotton/Poly; 13 oz.; New Navy; 3X-Large, Tall

SKU # 88685946225 Manufacturer Series: 100615
View more versions of this product
Size: 3X-Large, Tall
Color: New Navy
Material Specification: 75% Cotton/25% Polyester
Type: Paxton Sweatshirt
Protection: Water Repellent
Closure Style: Pull-Over, Draw Cord
Collar Style: Hooded
Material Type: Cotton/Polyester
Material Weight: 13 oz.
Pockets: (1) Front Hand warmer w/ Hidden Security Pocket

Triple-stitched main seams. Three-piece jersey-lined hood with draw cord. Rib-knit cuffs and waist help keep weather out.