Menu Search
Search
CARHARTT #K122-026-TLL-L

Sweatshirt, Hooded; Cotton/Poly; Zippered; Carbon Heather; Large, Tall

SKU # 88919274937 Manufacturer Series: K122

Compare

Maximum number of products selected.
View more versions of this product
Size: Large, Tall
Color: Carbon Heather
Material Specification: 55% Cotton / 45% Polyester
Type: Sweatshirt, Midweight
Closure Style: Zipper-Front, Draw-Cord
Collar Style: Hooded
Material Type: Cotton/Polyester
Material Weight: 10.5 oz.