Menu Search
Search
Safety Protective Clothing Shirts and Tops Shirt, Men's Button Down Twill; FR

CARHARTT

Shirt, Men's Button Down Twill; FR

(4 Product Options) Manufacturer Series: 101028
  • Type: Men's FR Button Down Twill Shirt
  • Protection: Flame Resistant
  • Closure Style: Button Front
  • Collar Style: Button Down
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Men's FR Button Down Twill Shirt
Protection: Flame Resistant
Closure Style: Button Front
Collar Style: Button Down
Material Type: 88 Percent Cotton/12 Percent Nylon
Material Weight: 6.5 oz.
Pockets: (2) Chest Pockets